Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK12022015
Mfr # AZK12022015
Zoro # G108358840
Free Shipping & Returns
$2,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 120
- Max. RPM 1800 (Oil); 450 (Grease)
- Height (mm) 15
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZK12022015
- Zoro # G108358840
- UPC # 4549557000676
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 120 |
Height (mm) | 15 |
Dimension d2 (mm) | 220 |
Details
Type | Thrust Roller |
Max. RPM | 1800 (Oil); 450 (Grease) |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 415,000 |
Static Load Capacity (N) | 1,980,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, SplitFlg-MJIC, 1-1/4, 1-1/16-12, Strt (500024-20-12S)
- SPEEDAIRE Air Compressor, 20 gal Air Tank, 137 lb (C201G)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 90mm, 25:1, 56C NEMA Frame (CALM90-25/1-56C)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Bearing, Bore 1.250 In (TC2031/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- TRITAN Needle Thrust BRG, Bore 1.375in., 7700 rpm (NTA2233)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- Iko Thrust Bearings