Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK11016017
Mfr # AZK11016017
Zoro # G708358875
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 110
- Max. RPM 2000 (Oil); 500 (Grease)
- Dynamic Load Capacity (N) 282,000
- Height (mm) 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK11016017
- Zoro # G708358875
- UPC # 4549557000638
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 110 |
Height (mm) | 17 |
Dimension d2 (mm) | 160 |
Details
Type | Thrust Roller |
Max. RPM | 2000 (Oil); 500 (Grease) |
Dynamic Load Capacity (N) | 282,000 |
Static Load Capacity (N) | 1,030,000 |
Material | Copper or Brass |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B7V3BB553A)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 20 # of Teeth (35B20F-1)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NTF100-25-G)
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 4.95" OD (2BK52-1-1/8)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- TRITAN Needle Thrust BRG, Bore 0.500in, 18300 rpm (NTA815)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- Iko Needle Thrust Bearings