Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK10015015
Mfr # AZK10015015
Zoro # G508359065
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 100
- Max. RPM 2500 (Oil); 625 (Grease)
- Dynamic Load Capacity (N) 219,000
- Height (mm) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK10015015
- Zoro # G508359065
- UPC # 4549557000607
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 100 |
Height (mm) | 15 |
Dimension d2 (mm) | 150 |
Details
Type | Thrust Roller |
Max. RPM | 2500 (Oil); 625 (Grease) |
Dynamic Load Capacity (N) | 219,000 |
Static Load Capacity (N) | 796,000 |
Material | Copper or Brass |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- LOC-LINE Swivel Nozzle 40, 1/4In, PK20 (49449)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 48Z Frame (048A11O1875)
- LOC-LINE Hose Segments, White, 1/4", 25ft., 55Pcs (49420-W)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- Iko Needle Thrust Bearings