Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ9016026
Mfr # AZ9016026
Zoro # G208359044
product price: $1,480.99
/ea
Free Shipping & Returns
$1,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 90
- Max. RPM 2500 (Oil); 625 (Grease)
- Dynamic Load Capacity (N) 189,000
- Static Load Capacity (N) 871,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ9016026
- Zoro # G208359044
- UPC # 4549557060304
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 90 |
Dimension d2 (mm) | 160 |
Height (mm) | 26 |
Details
Type | Thrust Roller |
Max. RPM | 2500 (Oil); 625 (Grease) |
Dynamic Load Capacity (N) | 189,000 |
Static Load Capacity (N) | 871,000 |
Material | Copper or Brass |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 120VAC (S5SS9A-1)
- GATES PowerGrip Timing Belts, 100XL037 (100XL037)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-3/8-XBE)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, El (2062-8-8S)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (AXK5070)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- SKF Thrust Ball 51Xxx, 52Xxx, 53Xxx; Deep Groove Ball Bearings (51260F)
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- Iko Needle Thrust Bearings