Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ9012022
Mfr # AZ9012022
Zoro # G208359020
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 90
- Max. RPM 3000 (Oil); 750 (Grease)
- Static Load Capacity (N) 390,000
- Height (mm) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZ9012022
- Zoro # G208359020
- UPC # 4549557060281
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 90 |
Height (mm) | 22 |
Dimension d2 (mm) | 120 |
Details
Type | Thrust Roller |
Max. RPM | 3000 (Oil); 750 (Grease) |
Static Load Capacity (N) | 390,000 |
Dynamic Load Capacity (N) | 99,700 |
Material | Copper or Brass |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Pressure Switch, Relay, 12V Only, 1/8" NP (90111)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3513)
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, ODP (4YU24)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- Iko Needle Thrust Bearings