Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ8512531
Mfr # AZ8512531
Zoro # G708358936
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 85
- Max. RPM 3000 (Oil); 750 (Grease)
- Material Copper or Brass
- Height (mm) 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ8512531
- Zoro # G708358936
- UPC # 4549557060274
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 85 |
Height (mm) | 31 |
Dimension d2 (mm) | 125 |
Details
Type | Thrust Roller |
Max. RPM | 3000 (Oil); 750 (Grease) |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 145,000 |
Static Load Capacity (N) | 513,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A45 (A45)
- GLOBAL Motor Run Capacitor, 5-97.5 MFD, 370/440V (Turbo 200X)
- LOC-LINE Hose Segments, Gray, 1/2", 25ft., 59Pcs (59860-G)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- TRITAN Needle Thrust BRG, Bore 3.750in., 3400 rpm (NTA6074)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- Iko Needle Thrust Bearings