Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ8015026
Mfr # AZ8015026
Zoro # G408358984
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 80
- Max. RPM 2500 (Oil); 625 (Grease)
- Dimension d2 (mm) 150
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ8015026
- Zoro # G408358984
- UPC # 4549557060250
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 80 |
Dimension d2 (mm) | 150 |
Height (mm) | 26 |
Details
Type | Thrust Roller |
Max. RPM | 2500 (Oil); 625 (Grease) |
Material | Copper or Brass |
Static Load Capacity (N) | 792,000 |
Dynamic Load Capacity (N) | 180,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bronze Bushings (Straight): 5/8 in. I.D., 1 in. Length, 7/8 in. O.D. (153207)
- REELCRAFT Bracket, One Bank (600370)
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6F)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Bearing, Bore 1.375 In (TC2233/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- INA Needle Thrust Roller Bearing, Bore 45mm (AXK4565/0-5-HLA)
- Iko Thrust Bearings