Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ8011528
Mfr # AZ8011528
Zoro # G908358989
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 80
- Max. RPM 3000 (Oil); 750 (Grease)
- Dimension d2 (mm) 115
- Height (mm) 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZ8011528
- Zoro # G908358989
- UPC # 4549557060243
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 80 |
Dimension d2 (mm) | 115 |
Height (mm) | 28 |
Details
Type | Thrust Roller |
Max. RPM | 3000 (Oil); 750 (Grease) |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 122,000 |
Static Load Capacity (N) | 427,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- FESTO Push-In Fitting QSF-1/8-6-B (QSF-1/8-6-B)
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- NTN NTN 6003 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed, NTN 6003 2RS (6003 2RS)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- Iko Needle Thrust Bearings