Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ7510019
Mfr # AZ7510019
Zoro # G208358900
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 75
- Max. RPM 3500 (Oil); 875 (Grease)
- Static Load Capacity (N) 269,000
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ7510019
- Zoro # G208358900
- UPC # 4549557060212
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 75 |
Dimension d2 (mm) | 100 |
Height (mm) | 19 |
Details
Type | Thrust Roller |
Max. RPM | 3500 (Oil); 875 (Grease) |
Static Load Capacity (N) | 269,000 |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 71,100 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 600 feet 200 PSI (HU14-600)
- GATES HOSE CLAMP (32316)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 2 Bolt (101-1035)
- PRINCE 2 Bore X 6 Stroke Cylinder (B200060ABAAA07B)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 1625, 1in Bore (NTA-1625)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- INA Needle Thrust Bearing, Bore 1.750 In (TC2840/0-5-HLA)
- Iko Thrust Bearings