Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ709518
Mfr # AZ709518
Zoro # G708358929
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 70
- Max. RPM 3500 (Oil); 875 (Grease)
- Dynamic Load Capacity (N) 72,000
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ709518
- Zoro # G708358929
- UPC # 4549557060182
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 70 |
Height (mm) | 18 |
Dimension d2 (mm) | 95 |
Details
Type | Thrust Roller |
Max. RPM | 3500 (Oil); 875 (Grease) |
Dynamic Load Capacity (N) | 72,000 |
Material | Copper or Brass |
Static Load Capacity (N) | 269,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-1100-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0886-062)
- ALEMITE Drive Fitting Straight 35/64 X 1/4 DRILL (1743-B)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 62" (BX62)
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 (HC-10ST G)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- KOYO Needle Roll Thrust Brg, 4860, 3in Bore (NTA-4860)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- KOYO Needle Roll Thrust Brg, 916, 9/16in Bore (NTA-916)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- Iko Needle Thrust Bearings