Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ7010527
Mfr # AZ7010527
Zoro # G208358832
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 70
- Max. RPM 3500 (Oil); 875 (Grease)
- Dynamic Load Capacity (N) 114,000
- Static Load Capacity (N) 379,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ7010527
- Zoro # G208358832
- UPC # 4549557060199
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 70 |
Height (mm) | 27 |
Dimension d2 (mm) | 105 |
Details
Type | Thrust Roller |
Max. RPM | 3500 (Oil); 875 (Grease) |
Dynamic Load Capacity (N) | 114,000 |
Static Load Capacity (N) | 379,000 |
Material | Copper or Brass |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40B32)
- GLOBAL G2SC-137-B Two-Piece Clamping Collar (G2SC-137-B)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- KOYO Needle Roll Thrust Brg, 4860, 3in Bore (NTA-4860)
- Iko Needle Thrust Bearings