Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ6510027
Mfr # AZ6510027
Zoro # G108358833
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 65
- Max. RPM 3500 (Oil); 875 (Grease)
- Height (mm) 27
- Dimension d2 (mm) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ6510027
- Zoro # G108358833
- UPC # 4549557060175
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 65 |
Height (mm) | 27 |
Dimension d2 (mm) | 100 |
Details
Type | Thrust Roller |
Max. RPM | 3500 (Oil); 875 (Grease) |
Material | Copper or Brass |
Static Load Capacity (N) | 379,000 |
Dynamic Load Capacity (N) | 116,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-025-Z Set Screw Collar (GSC-025-Z)
- NSK NSK 6000ZZCE, 6000 Series Single Row Deep Groove Ball Bearing (6000ZZCE)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X037)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- Iko Thrust Bearings