Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ609526
Mfr # AZ609526
Zoro # G908358828
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 60
- Max. RPM 4000 (Oil); 1000 (Grease)
- Static Load Capacity (N) 332,000
- Dimension d2 (mm) 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ609526
- Zoro # G908358828
- UPC # 4549557060144
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 60 |
Dimension d2 (mm) | 95 |
Height (mm) | 26 |
Details
Type | Thrust Roller |
Max. RPM | 4000 (Oil); 1000 (Grease) |
Static Load Capacity (N) | 332,000 |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 106,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, Cap-Strt, 1 HP, 115/208-230 V (056C17F5323)
- LOCTITE Dielectric Grease, Silicone, LB8801, 5.3 oz tube, Clear (234317)
- NACHI 5200 Series Double Row Angular Contact, 5206 (5206)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 20Teeth, RH, Bronze (GB1050A)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Roller Bearing, Bore 20mm (AXK2035)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (AXK5070)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- Iko Thrust Bearings