Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ608517
Mfr # AZ608517
Zoro # G608358845
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 60
- Max. RPM 4000 (Oil); 1000 (Grease)
- Dynamic Load Capacity (N) 64,600
- Height (mm) 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZ608517
- Zoro # G608358845
- UPC # 4549557060137
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 60 |
Height (mm) | 17 |
Dimension d2 (mm) | 85 |
Details
Type | Thrust Roller |
Max. RPM | 4000 (Oil); 1000 (Grease) |
Dynamic Load Capacity (N) | 64,600 |
Material | Copper or Brass |
Static Load Capacity (N) | 224,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201469)
- FESTO Guided Drive DFM-12-25-P-A-GF (DFM-12-25-P-A-GF)
- MCQUAY/DAIKIN Motor, 115V, 1/8 HP, 700 rpm (300049498)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 155 cfm (AB-702)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore 1.750 In (TC2840/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- NTN NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W (AXK1101)
- FAG BEARINGS Thrust Ball Seating Ring Uxxx, Thrust Ball Bearings (U222)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- Iko Thrust Bearings