Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ559025
Mfr # AZ559025
Zoro # G308358862
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 55
- Max. RPM 4000 (Oil); 1000 (Grease)
- Height (mm) 25
- Dimension d2 (mm) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ559025
- Zoro # G308358862
- UPC # 4549557060120
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 55 |
Height (mm) | 25 |
Dimension d2 (mm) | 90 |
Details
Type | Thrust Roller |
Max. RPM | 4000 (Oil); 1000 (Grease) |
Static Load Capacity (N) | 332,000 |
Dynamic Load Capacity (N) | 108,000 |
Material | Copper or Brass |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1 In. Pipe, 110 cfm (B39J)
- BESTORQ Banded Cogged Belt, 40 in Outside Length, 2.25 in Top Width, 6 Ribs (6/3VX400)
- TOMPKINS Nylon Hose Sleeve2.07" ID NYLON SLEEVE-100' (NHS-207-100 FT)
- KRYLON Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - SC0206000 (SC0206000)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- INA Needle Thrust Bearing, Bore.625 In (TC1018/0-5-HLA)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (NTC1427)
- SKF Thrust Ball 51Xxx, 52Xxx, 53Xxx; Deep Groove Ball Bearings (51260F)
- Iko Needle Thrust Bearings