Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ507822
Mfr # AZ507822
Zoro # G108359052
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 50
- Max. RPM 4500 (Oil); 1125 (Grease)
- Dynamic Load Capacity (N) 84,300
- Static Load Capacity (N) 232,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ507822
- Zoro # G108359052
- UPC # 4549557060106
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 50 |
Height (mm) | 22 |
Dimension d2 (mm) | 78 |
Details
Type | Thrust Roller |
Max. RPM | 4500 (Oil); 1125 (Grease) |
Dynamic Load Capacity (N) | 84,300 |
Static Load Capacity (N) | 232,000 |
Material | Copper or Brass |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF1)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 153in OC (BX150)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 34,146534 (146534)
- TRANE Kit02590 Combustion Blower (KIT02590)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- FAG BEARINGS Thrust Ball Seating Ring Uxxx, Thrust Ball Bearings (U222)
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- Iko Thrust Bearings