Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ507014
Mfr # AZ507014
Zoro # G408359073
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 50
- Max. RPM 5000 (Oil); 1250 (Grease)
- Static Load Capacity (N) 148,000
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ507014
- Zoro # G408359073
- UPC # 4549557060090
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 50 |
Dimension d2 (mm) | 70 |
Height (mm) | 14 |
Details
Type | Thrust Roller |
Max. RPM | 5000 (Oil); 1250 (Grease) |
Static Load Capacity (N) | 148,000 |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 43,300 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE D1280-8M-20 Dual Synchronous Belt (D1280-8M-20)
- DDS Shaft Seal, 30 x 42 x 6 mm., TCV, Fluoro Rubber (30426TCV)
- WESTWARD Fitting, Stl, M10x1mm Thread Size, PK10 (52NZ38)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- SKF Thrust Ball 51Xxx, 52Xxx, 53Xxx; Deep Groove Ball Bearings (51260F)
- KOYO Needle Roll Thrust Brg, 4860, 3in Bore (NTA-4860)
- Iko Thrust Bearings