Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ457320
Mfr # AZ457320
Zoro # G808359024
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 45
- Max. RPM 5000 (Oil); 1250 (Grease)
- Material Copper or Brass
- Dynamic Load Capacity (N) 75,700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ457320
- Zoro # G808359024
- UPC # 4549557060083
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 45 |
Dimension d2 (mm) | 73 |
Height (mm) | 20 |
Details
Type | Thrust Roller |
Max. RPM | 5000 (Oil); 1250 (Grease) |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 75,700 |
Static Load Capacity (N) | 227,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx51"L, Outside Length: 51" (754-0438)
- BAILEY Double Sealed Set Screw Collar Bearing 5/8" Id, 1.5748" Od (150543)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 6 (FMS144-D6)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (W8F8-B)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- NTN NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W (AXK1101)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- SKF Needle Brgs, #AXK4565 (AXK4565)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- KOYO Needle Roll Thrust Brg, 1625, 1in Bore (NTA-1625)
- Iko Needle Thrust Bearings