Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ406819
Mfr # AZ406819
Zoro # G208359037
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 40
- Max. RPM 5500 (Oil); 1375 (Grease)
- Dynamic Load Capacity (N) 68,700
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ406819
- Zoro # G208359037
- UPC # 4549557060069
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 40 |
Dimension d2 (mm) | 68 |
Height (mm) | 19 |
Details
Type | Thrust Roller |
Max. RPM | 5500 (Oil); 1375 (Grease) |
Dynamic Load Capacity (N) | 68,700 |
Material | Copper or Brass |
Static Load Capacity (N) | 195,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-11)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330R010BN3HC, Return Line, 10 micron (ZX-0330R010BN3HC)
- D&D 22" Outside Length, 1/2" Top Width, 1 Ribs (A20/4L220)
- GATES 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500K)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- INA Needle Thrust Bearing, Bore 1.750 In (TC2840/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 3244, 2in Bore (NTA-3244)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller, T-621 (T621)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- Iko Needle Thrust Bearings