Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ406013
Mfr # AZ406013
Zoro # G308358954
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 40
- Max. RPM 6000 (Oil); 1500 (Grease)
- Static Load Capacity (N) 133,000
- Dimension d2 (mm) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ406013
- Zoro # G308358954
- UPC # 4549557060052
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 40 |
Dimension d2 (mm) | 60 |
Height (mm) | 13 |
Details
Type | Thrust Roller |
Max. RPM | 6000 (Oil); 1500 (Grease) |
Static Load Capacity (N) | 133,000 |
Dynamic Load Capacity (N) | 41,700 |
Material | Copper or Brass |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump System, 400 lb./55 gal, 50:1 (29FX04)
- GATES PowerGrip Timing Belts, 420H150 (420H150)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- GATES XPZ1012 Metric V-Belt, 1012mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1012)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- SKF Needle Brgs, #AXK4565 (AXK4565)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- Iko Thrust Bearings