Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ356218
Mfr # AZ356218
Zoro # G208358993
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 35
- Max. RPM 6500 (Oil); 1625 (Grease)
- Height (mm) 18
- Static Load Capacity (N) 135,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ356218
- Zoro # G208358993
- UPC # 4549557060045
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 35 |
Height (mm) | 18 |
Dimension d2 (mm) | 62 |
Details
Type | Thrust Roller |
Max. RPM | 6500 (Oil); 1625 (Grease) |
Static Load Capacity (N) | 135,000 |
Dynamic Load Capacity (N) | 47,900 |
Material | Copper or Brass |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRTB050-25MF-G)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC35)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" JIC Tube (0319-06)
- BOSTON GEAR Shaft Coupler Body, 1-1/4 In. Bore Dia. (FC30 1 1/4)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- Iko Needle Thrust Bearings