Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ355212
Mfr # AZ355212
Zoro # G208359006
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 35
- Max. RPM 7000 (Oil); 1750 (Grease)
- Dynamic Load Capacity (N) 29,100
- Height (mm) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ355212
- Zoro # G208359006
- UPC # 4549557060038
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 35 |
Height (mm) | 12 |
Dimension d2 (mm) | 52 |
Details
Type | Thrust Roller |
Max. RPM | 7000 (Oil); 1750 (Grease) |
Dynamic Load Capacity (N) | 29,100 |
Static Load Capacity (N) | 91,100 |
Material | Copper or Brass |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 1/4 In MNPT, 11/16 Hex (1EJW1)
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle (GPL-106)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 5/8" (WE3H58)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- FAG BEARINGS Thrust Ball Seating Ring Uxxx, Thrust Ball Bearings (U222)
- Iko Thrust Bearings