Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ305216
Mfr # AZ305216
Zoro # G108359007
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 30
- Max. RPM 7500 (Oil); 1875 (Grease)
- Material Copper or Brass
- Dynamic Load Capacity (N) 38,400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZ305216
- Zoro # G108359007
- UPC # 4549557060021
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 30 |
Dimension d2 (mm) | 52 |
Height (mm) | 16 |
Details
Type | Thrust Roller |
Max. RPM | 7500 (Oil); 1875 (Grease) |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 38,400 |
Static Load Capacity (N) | 95,700 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 1615, 1in (80BTL13H)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 300 Teeth, 21mm W (CTD8M-2400-21)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.125 Rod (211322)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATSP-12-6-F (ATSP-12-6-F)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- TRITAN Needle Thrust BRG, Bore 0.500in, 18300 rpm (NTA815)
- INA Thust Needle Roller Brg/Access Thrust-needle cages (AXK1226)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- Iko Thrust Bearings