Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ304711
Mfr # AZ304711
Zoro # G808358997
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 30
- Max. RPM 8000 (Oil); 2000 (Grease)
- Height (mm) 11
- Dynamic Load Capacity (N) 27,400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ304711
- Zoro # G808358997
- UPC # 4549557060014
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 30 |
Height (mm) | 11 |
Dimension d2 (mm) | 47 |
Details
Type | Thrust Roller |
Max. RPM | 8000 (Oil); 2000 (Grease) |
Dynamic Load Capacity (N) | 27,400 |
Material | Copper or Brass |
Static Load Capacity (N) | 81,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Steel Socket, 1/2\u0022x1/2\u0022 FPT (H4S)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (ST25-1A150)
- BUYERS PRODUCTS 1 Inch NPTF Port Single Element Sump Strainer (SI1003)
- SPX HPU, Single Acting, 1.6 GPM, 3 qt., Poly (251001)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- INA Needle Thrust Roller Bearing, Bore 20mm (AXK2035)
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- INA Needle Thrust Bearing, Bore 1.375 In (TC2233/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 45mm (AXK4565/0-5-HLA)
- Iko Thrust Bearings