Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ18024045
Mfr # AZ18024045
Zoro # G008358919
product price: $4,246.99
/ea
Free Shipping & Returns
$4,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 180
- Max. RPM 1400 (Oil); 350 (Grease)
- Dimension d2 (mm) 240
- Height (mm) 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ18024045
- Zoro # G008358919
- UPC # 4549557060441
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 180 |
Dimension d2 (mm) | 240 |
Height (mm) | 45 |
Details
Type | Thrust Roller |
Max. RPM | 1400 (Oil); 350 (Grease) |
Static Load Capacity (N) | 1,870,000 |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 426,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.25 in OD (BK65)
- TIMKEN TIM-744, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 744 (744)
- WESTWARD Grease Fitting, 65 Deg., Stl, 49/64" L, PK10 (52NZ80)
- DODGE 3020 X 2-1/8-KW Taper Lock Bushing (117120 KW 1/2 X1/4)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- TRITAN Needle Thrust BRG, Bore 1.375in., 7700 rpm (NTA2233)
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 40mm (8665484)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- Iko Thrust Bearings