Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ17309
Mfr # AZ17309
Zoro # G208358849
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 17
- Max. RPM 13,000 (Oil); 3250 (Grease)
- Dimension d2 (mm) 30
- Dynamic Load Capacity (N) 11,400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ17309
- Zoro # G208358849
- UPC # 4549557059988
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 17 |
Dimension d2 (mm) | 30 |
Height (mm) | 9 |
Details
Type | Thrust Roller |
Max. RPM | 13,000 (Oil); 3250 (Grease) |
Dynamic Load Capacity (N) | 11,400 |
Material | Copper or Brass |
Static Load Capacity (N) | 28,600 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (3M276)
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X10)
- FESTO Compact Cylinder ADN-80-20-I-P-A (ADN-80-20-I-P-A)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller, T-621 (T621)
- TRITAN Needle Thrust BRG, Bore 1.375in., 7700 rpm (NTA2233)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- TRITAN Needle Thrust BRG, Bore 3.750in., 3400 rpm (NTA6074)
- Iko Needle Thrust Bearings