Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ17023045
Mfr # AZ17023045
Zoro # G108358819
product price: $3,342.99
/ea
Free Shipping & Returns
$3,342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 170
- Max. RPM 1500 (Oil); 375 (Grease)
- Height (mm) 45
- Static Load Capacity (N) 1,730,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ17023045
- Zoro # G108358819
- UPC # 4549557060434
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 170 |
Height (mm) | 45 |
Dimension d2 (mm) | 230 |
Details
Type | Thrust Roller |
Max. RPM | 1500 (Oil); 375 (Grease) |
Static Load Capacity (N) | 1,730,000 |
Dynamic Load Capacity (N) | 406,000 |
Material | Copper or Brass |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2G20-12v-BR-06)
- APACHE Apache 3 x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138068)
- LDI INDUSTRIES Reservoir, Air Operated (RVP103)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller, T-621 (T621)
- Iko Thrust Bearings