Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ15020542
Mfr # AZ15020542
Zoro # G508358822
product price: $2,744.99
/ea
Free Shipping & Returns
$2,744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 150
- Max. RPM 1700 (Oil); 425 (Grease)
- Static Load Capacity (N) 1,420,000
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ15020542
- Zoro # G508358822
- UPC # 4549557060410
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 150 |
Height (mm) | 42 |
Dimension d2 (mm) | 205 |
Details
Type | Thrust Roller |
Max. RPM | 1700 (Oil); 425 (Grease) |
Static Load Capacity (N) | 1,420,000 |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 349,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 25mm Bore Dia (6205 JEM)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. (DC080500)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- DIXON Series 1-Standard Regulator, 1/2" (R74G-4R)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- SKF Needle Brgs, #AXK4565 (AXK4565)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- Iko Needle Thrust Bearings