Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ15019031
Mfr # AZ15019031
Zoro # G108358857
product price: $2,103.99
/ea
Free Shipping & Returns
$2,103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 150
- Max. RPM 1800 (Oil); 450 (Grease)
- Dimension d2 (mm) 190
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ15019031
- Zoro # G108358857
- UPC # 4549557060403
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 150 |
Dimension d2 (mm) | 190 |
Height (mm) | 31 |
Details
Type | Thrust Roller |
Max. RPM | 1800 (Oil); 450 (Grease) |
Material | Copper or Brass |
Static Load Capacity (N) | 798,000 |
Dynamic Load Capacity (N) | 181,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10029A, Pressure Line, 3 micron (ZX-229AS10029A)
- DYNABRADE Screw, 96080 (96080)
- D&D 1120mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1120)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- KOYO Needle Roll Thrust Brg, 1625, 1in Bore (NTA-1625)
- SKF Needle Brgs, #AXK4565 (AXK4565)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller, T-621 (T621)
- KOYO Needle Roll Thrust Brg, 3244, 2in Bore (NTA-3244)
- Iko Needle Thrust Bearings