Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ14019542
Mfr # AZ14019542
Zoro # G808358874
product price: $2,493.99
/ea
Free Shipping & Returns
$2,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 140
- Max. RPM 1800 (Oil); 450 (Grease)
- Static Load Capacity (N) 1,420,000
- Height (mm) 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ14019542
- Zoro # G808358874
- UPC # 4549557060397
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 140 |
Height (mm) | 42 |
Dimension d2 (mm) | 195 |
Details
Type | Thrust Roller |
Max. RPM | 1800 (Oil); 450 (Grease) |
Static Load Capacity (N) | 1,420,000 |
Dynamic Load Capacity (N) | 353,000 |
Material | Copper or Brass |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Socket Ret Ring (CA092093)
- SMC Dual Piston Cylinder, 15mmBore, 100mmStrke (CXSM15-100)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-245P-500)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/8 (ASV410F-N01-11S)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- INA Needle Thrust Bearing, Bore 1.375 In (TC2233/0-5-HLA)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 0.375in, 21200 rpm (NTA613)
- Iko Thrust Bearings