Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ14018031
Mfr # AZ14018031
Zoro # G908358866
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 140
- Max. RPM 1900 (Oil); 475 (Grease)
- Height (mm) 31
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZ14018031
- Zoro # G908358866
- UPC # 4549557060380
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 140 |
Height (mm) | 31 |
Dimension d2 (mm) | 180 |
Details
Type | Thrust Roller |
Max. RPM | 1900 (Oil); 475 (Grease) |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 184,000 |
Static Load Capacity (N) | 798,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Clamp, Series 652 (P652AT502466001)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (13X537)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- KURT Crimp Fitting, 90 Degrees Elbow, 1/2" ID (FJX90-08-08)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- INA Needle Thrust Bearing, Bore 1.375 In (TC2233/0-5-HLA)
- INA Needle Thrust Bearing, Bore 1.250 In (TC2031/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- Iko Needle Thrust Bearings