Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ13017030
Mfr # AZ13017030
Zoro # G508359058
product price: $1,306.99
/ea
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 130
- Max. RPM 2000 (Oil); 500 (Grease)
- Dynamic Load Capacity (N) 176,000
- Dimension d2 (mm) 170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ13017030
- Zoro # G508359058
- UPC # 4549557060373
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 130 |
Dimension d2 (mm) | 170 |
Height (mm) | 30 |
Details
Type | Thrust Roller |
Max. RPM | 2000 (Oil); 500 (Grease) |
Dynamic Load Capacity (N) | 176,000 |
Material | Copper or Brass |
Static Load Capacity (N) | 741,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6207VV C3, 6200 Series Single Row Deep Groove Ball Bearing (6207VV C3)
- NACHI Snap Ring, WRE110 (WRE110)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- BESTORQ B48 V Belt, 51 in Outside Length, 5/8 in Top Width, 1 Ribs (B48)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 3.000in., 4200 rpm (NTA4860)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- INA Needle Thrust Roller Bearing, Bore 40mm (8665484)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- KOYO Needle Roll Thrust Brg, 4860, 3in Bore (NTA-4860)
- Iko Thrust Bearings