Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ12269
Mfr # AZ12269
Zoro # G308359029
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 12
- Max. RPM 16,000 (Oil); 4000 (Grease)
- Dynamic Load Capacity (N) 10,400
- Height (mm) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ12269
- Zoro # G308359029
- UPC # 4549557059964
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 12 |
Height (mm) | 9 |
Dimension d2 (mm) | 26 |
Details
Type | Thrust Roller |
Max. RPM | 16,000 (Oil); 4000 (Grease) |
Dynamic Load Capacity (N) | 10,400 |
Material | Copper or Brass |
Static Load Capacity (N) | 23,900 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. (297126)
- CONTINENTAL CONTITECH 2/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX1180)
- SKF SKF-6205, Single Row Ball Brgs, 6205 (6205)
- DYNABRADE Collet Cap (51657)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Thust Needle Roller Brg/Access Thrust-needle cages (AXK1226)
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- Iko Thrust Bearings