Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ12015525
Mfr # AZ12015525
Zoro # G408359042
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 120
- Max. RPM 2000 (Oil); 500 (Grease)
- Material Copper or Brass
- Dynamic Load Capacity (N) 149,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ12015525
- Zoro # G408359042
- UPC # 4549557060366
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 120 |
Dimension d2 (mm) | 155 |
Height (mm) | 25 |
Details
Type | Thrust Roller |
Max. RPM | 2000 (Oil); 500 (Grease) |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 149,000 |
Static Load Capacity (N) | 617,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP 90 (4501-12-08)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6003ZZE C3)
- ANDERSON METALS 3/4X3/4Fem Swiv Adapter (757401-1212)
- MCGILL MR Series 500 (MR28-2)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- FAG BEARINGS Thrust Ball Seating Ring Uxxx, Thrust Ball Bearings (U222)
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller- Self-Aligning, AT-730 (AT730)
- Iko Thrust Bearings