Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ11016040
Mfr # AZ11016040
Zoro # G608358975
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 110
- Max. RPM 2000 (Oil); 500 (Grease)
- Material Copper or Brass
- Height (mm) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZ11016040
- Zoro # G608358975
- UPC # 4549557060359
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 110 |
Height (mm) | 40 |
Dimension d2 (mm) | 160 |
Details
Type | Thrust Roller |
Max. RPM | 2000 (Oil); 500 (Grease) |
Material | Copper or Brass |
Static Load Capacity (N) | 1,030,000 |
Dynamic Load Capacity (N) | 282,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9493MPG, Pressure Line, 10 micron, Outside-In (MF0060489)
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- FAFNIR Ball Bearings, #W308PP (W308PP)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- Iko Needle Thrust Bearings