Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZ10019039
Mfr # AZ10019039
Zoro # G008358926
product price: $2,950.99
/ea
Free Shipping & Returns
$2,950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 100
- Max. RPM 2000 (Oil); 500 (Grease)
- Material Copper or Brass
- Dynamic Load Capacity (N) 333,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZ10019039
- Zoro # G008358926
- UPC # 4549557060335
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 100 |
Height (mm) | 39 |
Dimension d2 (mm) | 190 |
Details
Type | Thrust Roller |
Max. RPM | 2000 (Oil); 500 (Grease) |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 333,000 |
Static Load Capacity (N) | 1,420,000 |
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX82 Cogged V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (6L288)
- MARATHON MOTORS Oil Burner Motor, 1/8 HP, 1725 rpm, 115V (048S17T286)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF206-20)
- DIXON Industrial Female Plug Steel, 3/8" (DCP26)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- KOYO Needle Roll Thrust Brg, 916, 9/16in Bore (NTA-916)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (NTC1427)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- Iko Needle Thrust Bearings