Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB90120
Mfr # NTB90120
Zoro # G908358958
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 90
- Max. RPM 2500 (Oil); 625 (Grease)
- Dynamic Load Capacity (N) 64,500
- Dimension d2 (mm) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB90120
- Zoro # G908358958
- UPC # 4549557046421
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 90 |
Dimension d2 (mm) | 120 |
Height (mm) | 4 |
Details
Type | Thrust Needle Roller |
Max. RPM | 2500 (Oil); 625 (Grease) |
Dynamic Load Capacity (N) | 64,500 |
Material | Steel |
Static Load Capacity (N) | 394,000 |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Clutch Cam 0.984In 2.047In 0.591In Bb, BB25 (BB25)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 7/8" (6J78)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- INA Needle Thrust Bearing, Bore.625 In (TC1018/0-5-HLA)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- Iko Needle Thrust Bearings