Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB7095
Mfr # NTB7095
Zoro # G308358886
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 70
- Max. RPM 3000 (Oil); 750 (Grease)
- Material Steel
- Dimension d2 (mm) 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB7095
- Zoro # G308358886
- UPC # 4549557046384
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 70 |
Dimension d2 (mm) | 95 |
Height (mm) | 4 |
Details
Type | Thrust Needle Roller |
Max. RPM | 3000 (Oil); 750 (Grease) |
Material | Steel |
Static Load Capacity (N) | 244,000 |
Dynamic Load Capacity (N) | 47,400 |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 427in PL, T114 (427L050)
- INGERSOLL-RAND Seal (R000A2-103)
- NATIONAL Small Bore Inch Seal, 473230 (473230)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0059510, Pressure Line, 3 micron (ZX-MF0059510)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- INA Needle Thrust Bearing, Bore.625 In (TC1018/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- INA Needle Thrust Bearing, Bore 1.250 In (TC2031/0-5-HLA)
- Iko Needle Thrust Bearings