Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB6590
Mfr # NTB6590
Zoro # G808358904
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 65
- Max. RPM 3000 (Oil); 750 (Grease)
- Height (mm) 3
- Dynamic Load Capacity (N) 40,100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB6590
- Zoro # G808358904
- UPC # 4549557046377
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 65 |
Height (mm) | 3 |
Dimension d2 (mm) | 90 |
Details
Type | Thrust Needle Roller |
Max. RPM | 3000 (Oil); 750 (Grease) |
Dynamic Load Capacity (N) | 40,100 |
Static Load Capacity (N) | 237,000 |
Material | Steel |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X037)
- TOMPKINS Hydraulic Fitting-Steel06FJX-08MP (6505-06-08)
- D&D Timing Belt, 5M, 9 x 320mm PL, T64 (320-5M-09)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M252SS-024-D)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- Iko Needle Thrust Bearings