Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB6085
Mfr # NTB6085
Zoro # G008358858
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 60
- Max. RPM 3500 (Oil); 875 (Grease)
- Static Load Capacity (N) 219,000
- Dimension d2 (mm) 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB6085
- Zoro # G008358858
- UPC # 4549557046360
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 60 |
Dimension d2 (mm) | 85 |
Height (mm) | 3 |
Details
Type | Thrust Needle Roller |
Max. RPM | 3500 (Oil); 875 (Grease) |
Static Load Capacity (N) | 219,000 |
Material | Steel |
Dynamic Load Capacity (N) | 38,200 |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x100Ft Heavy Duty Blue Lay Flat Discharge Hose with Pin Lugs (BLF003100WC)
- FAIRCHILD Air Volume Booster 1/2In 250Psi Npt Pneumatic Regulator (4514)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 100 ft. L (F5Z05030-100-11)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Thust Needle Roller Brg/Access Thrust-needle cages (AXK1226)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- Iko Thrust Bearings