Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB5070
Mfr # NTB5070
Zoro # G908358910
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 50
- Max. RPM 4000 (Oil); 1000 (Grease)
- Static Load Capacity (N) 135,000
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB5070
- Zoro # G908358910
- UPC # 4549557046346
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 50 |
Dimension d2 (mm) | 70 |
Height (mm) | 3 |
Details
Type | Thrust Needle Roller |
Max. RPM | 4000 (Oil); 1000 (Grease) |
Static Load Capacity (N) | 135,000 |
Material | Steel |
Dynamic Load Capacity (N) | 27,600 |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (SUCF207-23)
- BESTORQ XPB1510 Cogged Belt Metric, 1510 mm Pitch Length, 17 mm Top Width, 1 Ribs (XPB1510)
- FESTO Push-In L-Fitting QSML-M3-3 (QSML-M3-3)
- PRECISION BRAND Hose Clamp, 1-1/16" to 2" Dia., PK10 (B24HS)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- NTN NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W (AXK1101)
- Iko Needle Thrust Bearings