Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB4565
Mfr # NTB4565
Zoro # G008358896
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 45
- Max. RPM 4500 (Oil); 1125 (Grease)
- Dynamic Load Capacity (N) 25,900
- Static Load Capacity (N) 121,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB4565
- Zoro # G008358896
- UPC # 4549557046339
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 45 |
Dimension d2 (mm) | 65 |
Height (mm) | 3 |
Details
Type | Thrust Needle Roller |
Max. RPM | 4500 (Oil); 1125 (Grease) |
Dynamic Load Capacity (N) | 25,900 |
Static Load Capacity (N) | 121,000 |
Material | Steel |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L420 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420-2)
- FESTO Plastic Tubing PUN-H-4X0, 75-NT (PUN-H-4X0,75-NT)
- VELVAC Air Tank, 125 psi, Steel, Blk Powder Coat (035108)
- CLESCO SRB-141621 Steel Reducer Bushing 3 Pack (SRB-141621X3)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Roller Bearing, Bore 40mm (8665484)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- TRITAN Needle Thrust BRG, Bore 0.375in, 21200 rpm (NTA613)
- Iko Thrust Bearings