Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB3552
Mfr # NTB3552
Zoro # G008359039
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 35
- Max. RPM 5500 (Oil); 1375 (Grease)
- Material Steel
- Static Load Capacity (N) 81,900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB3552
- Zoro # G008359039
- UPC # 4549557046308
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 35 |
Height (mm) | 2 |
Dimension d2 (mm) | 52 |
Details
Type | Thrust Needle Roller |
Max. RPM | 5500 (Oil); 1375 (Grease) |
Material | Steel |
Static Load Capacity (N) | 81,900 |
Dynamic Load Capacity (N) | 16,300 |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT PVC HOSE - .375in ID x .5in OD x 5FT L, CLEAR VINYL (9014145)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, PK4 (WHAMEXXT/1)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262956, Return Line, 5 micron, Outside-In (MF0063998)
- DAYTON AC Gearmotor, 456.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU3)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- TRITAN Needle Thrust BRG, Bore 1.250in., 8300 rpm (NTA2031)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (AXK5070)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- Iko Thrust Bearings