Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542
Mfr # NTB2542
Zoro # G208359068
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 25
- Max. RPM 7500 (Oil); 1875 (Grease)
- Dimension d2 (mm) 42
- Height (mm) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB2542
- Zoro # G208359068
- UPC # 4549557046285
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 25 |
Dimension d2 (mm) | 42 |
Height (mm) | 2 |
Details
Type | Thrust Needle Roller |
Max. RPM | 7500 (Oil); 1875 (Grease) |
Static Load Capacity (N) | 64,700 |
Material | Steel |
Dynamic Load Capacity (N) | 14,400 |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Mounting Plate (BVM-3)
- ARROW PNEUMATICS Speed Control Muffler, 1" (ASP-8SC)
- HYDROMAXX 2"x100Ft Flexible PVC Green Suction Hose (GS200100)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .25" (RC040708)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore 1.375 In (TC2233/0-5-HLA)
- SKF Needle Brgs, #AXK4565 (AXK4565)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- INA Needle Thrust Roller Bearing, Bore 15mm (AXK1528)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- Iko Needle Thrust Bearings