Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB2035
Mfr # NTB2035
Zoro # G708358998
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 20
- Max. RPM 9000 (Oil); 2250 (Grease)
- Dynamic Load Capacity (N) 11,700
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB2035
- Zoro # G708358998
- UPC # 4549557046278
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 20 |
Height (mm) | 2 |
Dimension d2 (mm) | 35 |
Details
Type | Thrust Needle Roller |
Max. RPM | 9000 (Oil); 2250 (Grease) |
Dynamic Load Capacity (N) | 11,700 |
Material | Steel |
Static Load Capacity (N) | 46,500 |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Speed Control Muffler, 1/2", PK10 (ASP-4SC)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- TSUBAKI Chain Link, Single Strand, #160 (160 ROLLER LINK)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Roller Bearing, Bore 15mm (AXK1528)
- TRITAN Needle Bearing, Thrust, Roller Assembly, 90mm Bore Dia., 120mm Outside Dia., 4mm Width (AXK90120)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- TRITAN Needle Thrust BRG, Bore 0.500in, 18300 rpm (NTA815)
- Iko Thrust Bearings