Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB1831
Mfr # NTB1831
Zoro # G308359074
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 18
- Max. RPM 10,000 (Oil); 2500 (Grease)
- Dimension d2 (mm) 31
- Static Load Capacity (N) 34,400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB1831
- Zoro # G308359074
- UPC # 4549557046261
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 18 |
Dimension d2 (mm) | 31 |
Height (mm) | 2 |
Details
Type | Thrust Needle Roller |
Max. RPM | 10,000 (Oil); 2500 (Grease) |
Static Load Capacity (N) | 34,400 |
Dynamic Load Capacity (N) | 9550 |
Material | Steel |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Filter, Inline, 5/32 (ZFC3B-B)
- VAICO CLAMP CHARGER AIR HOSE (V10-4443)
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6202 2RS C3)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2558)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- SKF Thrust Ball 51Xxx, 52Xxx, 53Xxx; Deep Groove Ball Bearings (51260F)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- Iko Thrust Bearings