Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB1730
Mfr # NTB1730
Zoro # G608359019
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 17
- Max. RPM 11,000 (Oil); 2750 (Grease)
- Static Load Capacity (N) 32,900
- Dimension d2 (mm) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB1730
- Zoro # G608359019
- UPC # 4549557046254
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 17 |
Dimension d2 (mm) | 30 |
Height (mm) | 2 |
Details
Type | Thrust Needle Roller |
Max. RPM | 11,000 (Oil); 2750 (Grease) |
Static Load Capacity (N) | 32,900 |
Dynamic Load Capacity (N) | 9320 |
Material | Steel |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corrosion Resistant Direct Drive Motor, 1/8 HP, OEM Replacement Brand: Dayton (GGS_47538)
- B B MANUFACTURING 102XL037G, Timing Belt, Neoprene, Fiberglass (102XL037G)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK14478)
- FESTO Push-In Fitting QSM-M7-4-I (QSM-M7-4-I)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- INA Needle Thrust Bearing, Bore 1.750 In (TC2840/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- Iko Needle Thrust Bearings