Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB1629
Mfr # NTB1629
Zoro # G608358944
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 16
- Max. RPM 11,000 (Oil); 2750 (Grease)
- Dimension d2 (mm) 29
- Dynamic Load Capacity (N) 9070
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB1629
- Zoro # G608358944
- UPC # 4549557046247
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 16 |
Dimension d2 (mm) | 29 |
Height (mm) | 2 |
Details
Type | Thrust Needle Roller |
Max. RPM | 11,000 (Oil); 2750 (Grease) |
Dynamic Load Capacity (N) | 9070 |
Static Load Capacity (N) | 31,400 |
Material | Steel |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- MARTIN SPROCKET & GEAR Fhp Sheave Mst Bushed, 2BK57-H (2BK57-H)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 70 SK (3 B 70 SK)
- LUBRIPLATE No. 930-Aa, 36 1.75 Oz Tubes, Nlgi No. 2 Non Melt General Purpose Grease (L0096-086)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- SKF Needle Brgs, #AXK4565 (AXK4565)
- INA Needle Thrust Bearing, Bore 1.250 In (TC2031/0-5-HLA)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- Iko Needle Thrust Bearings