Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB1528
Mfr # NTB1528
Zoro # G208358924
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 15
- Max. RPM 12,000 (Oil); 3000 (Grease)
- Material Steel
- Dimension d2 (mm) 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB1528
- Zoro # G208358924
- UPC # 4549557046230
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 15 |
Dimension d2 (mm) | 28 |
Height (mm) | 2 |
Details
Type | Thrust Needle Roller |
Max. RPM | 12,000 (Oil); 3000 (Grease) |
Material | Steel |
Dynamic Load Capacity (N) | 8830 |
Static Load Capacity (N) | 29,900 |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SNCL-50 (SNCL-50)
- LOCTITE Anti Seize, Moly Paste, Metal-Free LB 8012(TM) Moly Paste (226801)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 150 psi (7D711)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 1625, 1in Bore (NTA-1625)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- Iko Needle Thrust Bearings