Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB1226
Mfr # NTB1226
Zoro # G208358979
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 12
- Max. RPM 13,000 (Oil); 3250 (Grease)
- Static Load Capacity (N) 26,900
- Dynamic Load Capacity (N) 8340
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB1226
- Zoro # G208358979
- UPC # 4549557046216
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 12 |
Dimension d2 (mm) | 26 |
Height (mm) | 2 |
Details
Type | Thrust Needle Roller |
Max. RPM | 13,000 (Oil); 3250 (Grease) |
Static Load Capacity (N) | 26,900 |
Dynamic Load Capacity (N) | 8340 |
Material | Steel |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 90" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX900)
- LDI INDUSTRIES Valve, Needle (N102-02)
- HESSAIRE Fan Motor for MC26A Mobile Cooler (6051026)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 353 CFM (4GPH5)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- TRITAN Needle Thrust BRG, Bore 0.500in, 18300 rpm (NTA815)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- INA Needle Thrust Bearing, Bore 1.375 In (TC2233/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 40mm (8665484)
- Iko Needle Thrust Bearings